missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ Amide-80 Guard Columns, 2 μm Particle Size, Sold by MilliporeSigma™ Supelco™
For use with TSKgel Amide-80 Columns, 5 μm. TSKgel Guard Columns are stand-alone and do not require separate holders.
$470.70 - $2467.35
Specifications
pH | 2 to 7.5 |
---|---|
Surface Area | 450 m2/g |
For Use With (Equipment) | TSKgel™ Amide-80 Columns (5 μm) |
Stationary Phase | Carbamoyl |
Technique | Hydrophilic Interaction (HILIC) |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity | |||||
111021730
|
Merck Emd Millipore
80023460 |
2 mm |
Each for $1,209.11
|
|
|||||
111021988
|
Merck Emd Millipore
819021 |
4.6 mm |
Each for $470.70
|
|
|||||
111021855
|
Merck Emd Millipore
814461 |
21.5 mm |
Each for $2,467.35
|
|
|||||
Specifications
2 to 7.5 | |
TSKgel™ Amide-80 Columns (5 μm) | |
Hydrophilic Interaction (HILIC) | |
TSKgel |
450 m2/g | |
Carbamoyl | |
L68 |
TSKgel is a registered trademark of Tosoh Corporation