missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ Amide-80 Guard Columns, 2 μm Particle Size, Sold by MilliporeSigma™ Supelco™
For use with TSKgel Amide-80 Columns, 5 μm. TSKgel Guard Columns are stand-alone and do not require separate holders.
Supplier: Merck Emd Millipore 814461
Specifications
2 to 7.5 | |
7.5 cm | |
450 m2/g | |
TSKgel™ Amide-80 Columns (5 μm) | |
80°C | |
Silica Particle Platform | |
Hydrophilic Interaction (HILIC) | |
TSKgel |
10 μm | |
100 Å | |
21.5 mm | |
Carbamoyl | |
0-100% Organic Solvent | |
Normal | |
L68 |
TSKgel is a registered trademark of Tosoh Corporation