missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SP™-2331 Capillary GC Column, df 0.20 μm

SP™-2331 GC column maybe used in high-resolution gas chromatography, with mass selective detection for the analysis of polychlorodibenzodioxins and polychlorodibenzofurans with 1 to 8 chlorine substituents.

$873.00 - $1800.00

Spécifications

Product Line SP
USP Type None
Type Capillary GC
Max. Temperature Subambient to 275°C (isothermal or programmed)
For Use With (Application) Gas Chromatography (GC)
voir les spécifications

Produits 3
Numéro de catalogue Numéro du manufacturier. Length (Metric) Diameter (Metric) Inner Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Length (Metric) Diameter (Metric) Inner Prix Quantité  
111003494
Afficher les documents
MilliporeSigma™ Supelco™
24257
30 m 0.25 mm
chaque for $873.00
Il en reste null
 
111003066
Afficher les documents
MilliporeSigma™ Supelco™
24104U
60 m 0.25 mm
chaque for $1,660.00
Il en reste null
 
111016170
Afficher les documents
MilliporeSigma™ Supelco™
24105U
60 m 0.32 mm
chaque for $1,800.00
Il en reste null
 
Description

Description

Application: A highly polar cyanosiloxane column specially tested for analyses of dioxins, specifically tetrachlorodibenzodioxin (TCDD) isomers. Because the phase is stabilized, it has a Maximum temperature slightly higher than non-bonded cyanosiloxane columns. USP Code: None Phase:. Stabilized. Proprietary Temp. Limits:. Subambient to 275 C (isothermal or programmed)
Spécifications

Spécifications

SP
Capillary GC
Gas Chromatography (GC)
Fused Silica
Highly Polar
None
Subambient to 275°C (isothermal or programmed)
0.20 μm
Stabilized
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'

SP is a registered trademark of Sigma-Aldrich Co. LLC