missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SP™-2331 Capillary GC Column, df 0.20 μm
SP™-2331 GC column maybe used in high-resolution gas chromatography, with mass selective detection for the analysis of polychlorodibenzodioxins and polychlorodibenzofurans with 1 to 8 chlorine substituents.
Supplier: MilliporeSigma™ Supelco™ 24104U
Description
Application: A highly polar cyanosiloxane column specially tested for analyses of dioxins, specifically tetrachlorodibenzodioxin (TCDD) isomers. Because the phase is stabilized, it has a Maximum temperature slightly higher than non-bonded cyanosiloxane columns. USP Code: None Phase:. Stabilized. Proprietary Temp. Limits:. Subambient to 275 C (isothermal or programmed)Specifications
0.25 mm | |
Capillary GC | |
Subambient to 275°C (isothermal or programmed) | |
0.20 μm | |
Fused Silica | |
Highly Polar |
None | |
SP | |
Gas Chromatography (GC) | |
60 m | |
Stabilized |
SP is a registered trademark of Sigma-Aldrich Co. LLC