missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ React Polyisoprene Sterile Surgical Gloves, Powder-Free
Polyisoprene offers latex-like elasticity and comfort without the risks of Type I allergies or latex sensitization. Thiuram and DPG-free for a reduced risk of Type IV chemical allergies.
$571.90 - $571.90
Specifications
Accelerator Free | No |
---|---|
Applications | Healthcare |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
296369491
|
Medicom™
11477 |
7 |
Case of 400 Each for $571.90
|
|
|||||
296369492
|
Medicom™
114775 |
7.5 |
Case of 400 Each for $571.90
|
|
|||||
296369493
|
Medicom™
11478 |
8 |
Case of 400 Each for $571.90
|
|
|||||
296369494
|
Medicom™
114785 |
8.5 |
Case of 400 Each for $571.90
|
|
|||||
296369495
|
Medicom™
11479 |
9 |
Case of 400 Each for $571.90
|
|
|||||
296369496
|
Medicom™
114755 |
5.5 |
Case of 400 Each for $571.90
|
|
|||||
296369497
|
Medicom™
11476* |
6 |
Case of 400 Each for $571.90
|
|
|||||
296369498
|
Medicom™
114765 |
6.5 |
Case of 400 Each for $571.90
|
|
|||||
Description
- Choosing quality, latex-free sterile polyisoprene surgical gloves eliminates the risk to patients and staff with latex sensitivity without giving up comfort, protection, performance, or compliance.
- Highly durable and puncture resistant.
- Sterile, Latex-Free and Powder-Free.
- Textured palm.
- Meets ASTM D3577-19.
Specifications
No | |
1.5 | |
Single-use | |
7.09 mil | |
Specific | |
Polyisoprene | |
0.17 mm | |
Surgical Gloves | |
6.69 mil | |
Individual Pair Packs |
Healthcare | |
White | |
Partially Textured | |
0.18 mm | |
Yes | |
6.69 mil | |
Powder Free | |
Sterile | |
0.17 mm |