missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ React Polyisoprene Sterile Surgical Gloves, Powder-Free
Polyisoprene offers latex-like elasticity and comfort without the risks of Type I allergies or latex sensitization. Thiuram and DPG-free for a reduced risk of Type IV chemical allergies.
Supplier: Medicom™ 11478
Description
- Choosing quality, latex-free sterile polyisoprene surgical gloves eliminates the risk to patients and staff with latex sensitivity without giving up comfort, protection, performance, or compliance.
- Highly durable and puncture resistant.
- Sterile, Latex-Free and Powder-Free.
- Textured palm.
- Meets ASTM D3577-19.
Specifications
No | |
1.5 | |
Single-use | |
7.09 mil | |
Specific | |
Polyisoprene | |
0.17 mm | |
Surgical Gloves | |
Sterile | |
0.17 mm |
Healthcare | |
White | |
Partially Textured | |
0.18 mm | |
Yes | |
6.69 mil | |
Powder Free | |
8 | |
6.69 mil | |
Individual Pair Packs |