missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ AssureTouch™ React Polyisoprene Sterile Surgical Gloves, Powder-Free

Polyisoprene offers latex-like elasticity and comfort without the risks of Type I allergies or latex sensitization. Thiuram and DPG-free for a reduced risk of Type IV chemical allergies.

Supplier:  Medicom™ 114765

 View more versions of this product

Catalog No. 296369498


Only null left
Explore available promotions

Description

Description

  • Choosing quality, latex-free sterile polyisoprene surgical gloves eliminates the risk to patients and staff with latex sensitivity without giving up comfort, protection, performance, or compliance.
  • Highly durable and puncture resistant.
  • Sterile, Latex-Free and Powder-Free.
  • Textured palm.
  • Meets ASTM D3577-19.
Specifications

Specifications

No
1.5
Single-use
7.09 mil
Specific
Polyisoprene
0.17 mm
Surgical Gloves
Sterile
0.17 mm
Healthcare
White
Partially Textured
0.18 mm
Yes
6.69 mil
Powder Free
6.5
6.69 mil
Individual Pair Packs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions