missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ Guard Micro Polychloroprene Sterile Surgical Gloves, Powder-Free
Polychloroprene combines nitrile-like strength with latex-like comfort, without the risks of Type I allergies or latex sensitization. Ideal for procedures requiring tactile sensitivity. Micro thickness allows for double gloving.
$464.81 - $464.81
Specifications
Accelerator Free | No |
---|---|
Applications | Healthcare |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
296369523
|
Medicom™
114485 |
8.5 |
Case of 400 Each for $464.81
|
|
|||||
296369524
|
Medicom™
11449 |
9 |
Case of 400 Each for $464.81
|
|
|||||
296369525
|
Medicom™
114455 |
5.5 |
Case of 400 Each for $464.81
|
|
|||||
296369526
|
Medicom™
11446 |
6 |
Case of 400 Each for $464.81
|
|
|||||
296369527
|
Medicom™
114465 |
6.5 |
Case of 400 Each for $464.81
|
|
|||||
296369528
|
Medicom™
11447 |
7 |
Case of 400 Each for $464.81
|
|
|||||
296369529
|
Medicom™
114475 |
7.5 |
Case of 400 Each for $464.81
|
|
|||||
296369530
|
Medicom™
11448 |
8 |
Case of 400 Each for $464.81
|
|
|||||
Description
- Choosing quality, latex-free sterile polychloroprene surgical gloves eliminates the risk to patients and staff with latex sensitivity without giving up comfort, protection, performance, or compliance.
- Highly durable and puncture resistant.
- Sterile, Latex-Free and Powder-Free.
- Textured palm.
- Meets ASTM D3577-19.
Specifications
No | |
1.5 | |
Single-use | |
5.12 mil | |
Yes | |
4.30 mil | |
Powder Free | |
Sterile | |
0.11 mm |
Healthcare | |
White | |
Partially Textured | |
Specific | |
Polychloroprene | |
0.11 mm | |
Surgical Gloves | |
4.30 mil | |
Individual Pair Packs |