missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ AssureTouch™ Guard Micro Polychloroprene Sterile Surgical Gloves, Powder-Free

Polychloroprene combines nitrile-like strength with latex-like comfort, without the risks of Type I allergies or latex sensitization. Ideal for procedures requiring tactile sensitivity. Micro thickness allows for double gloving.

Supplier:  Medicom™ 114485

 View more versions of this product

Catalog No. 296369523


Only null left
Explore available promotions

Description

Description

  • Choosing quality, latex-free sterile polychloroprene surgical gloves eliminates the risk to patients and staff with latex sensitivity without giving up comfort, protection, performance, or compliance.
  • Highly durable and puncture resistant.
  • Sterile, Latex-Free and Powder-Free.
  • Textured palm.
  • Meets ASTM D3577-19.
Specifications

Specifications

No
1.5
Single-use
5.12 mil
Specific
Polychloroprene
0.11 mm
Surgical Gloves
Sterile
0.11 mm
Healthcare
White
Partially Textured
0.13 mm
Yes
4.30 mil
Powder Free
8.5
4.30 mil
Individual Pair Packs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions