missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ Guard Micro Polychloroprene Sterile Surgical Gloves, Powder-Free
Polychloroprene combines nitrile-like strength with latex-like comfort, without the risks of Type I allergies or latex sensitization. Ideal for procedures requiring tactile sensitivity. Micro thickness allows for double gloving.
Supplier: Medicom™ 114455
Description
- Choosing quality, latex-free sterile polychloroprene surgical gloves eliminates the risk to patients and staff with latex sensitivity without giving up comfort, protection, performance, or compliance.
- Highly durable and puncture resistant.
- Sterile, Latex-Free and Powder-Free.
- Textured palm.
- Meets ASTM D3577-19.
Specifications
No | |
1.5 | |
Single-use | |
5.12 mil | |
Specific | |
Polychloroprene | |
0.11 mm | |
Surgical Gloves | |
Sterile | |
0.11 mm |
Healthcare | |
White | |
Partially Textured | |
0.13 mm | |
Yes | |
4.30 mil | |
Powder Free | |
5.5 | |
4.30 mil | |
Individual Pair Packs |