missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Yellow Tail Welding Gloves
Yellow Tail Welding Gloves have a full-grain deerskin leather palm, split cowhide back, foam lined back and gunn cut design with wing thumb.
Supplier: Watson Gloves 2752M
Description
- Full-grain deerskin leather palm
- Split cowhide back
- Foam lined back
- Gunn cut design with wing thumb
- Reinforced welted seams
- Gauntlet style cuff
Specifications
No | |
Blue, Brown | |
Ambidextrous | |
Welding Gloves | |
Gunn | |
Men's | |
Gauntlet | |
Full Grain Deerskin | |
Wing | |
5 in. | |
13 cm |
Leather Gore | |
Premium | |
Deerskin Leather, Split Cowhide Leather | |
Medium | |
Welding | |
Blue/Gray | |
Unlined | |
Heat wave | |
12 in. | |
30 cm |