missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Undercounter Built-In Pharmacy Freezer
Experience the best in vaccine refrigeration, certified to the NSF/ANSI 456 Vaccine Standard.
$3216.46 - $3879.57
Specifications
Type | Freezer |
---|---|
Capacity (English) | 4.2 cu. ft. |
Capacity (Metric) | 119 L |
Temperature Range | -15°C to -28°C |
No. of Doors | 1 |
Catalog Number | Mfr. No. | Cabinet Material | Certifications/Compliance | Hinge Side | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cabinet Material | Certifications/Compliance | Hinge Side | Price | Quantity | |||
361058635
|
ABS
PHABTNSFUCBI0420 |
Scratch-resistant Painted Steel | cULus, ETL, ENERGYSTAR | Right |
Each for $3,618.52
|
|
|||
361058623
|
ABS
PHABTNSFUCBI0420ADA |
Scratch-resistant Painted Steel | cULus, ETL, ENERGYSTAR, ADA | Right |
Each for $3,216.46
|
|
|||
361058620
|
ABS
PHABTNSFUCBI0420LH |
Scratch-resistant Painted Steel | cULus, ETL, ENERGYSTAR | Left |
Each for $3,513.92
|
|
|||
361058654
|
ABS
PHABTNSFUCBI0420SS |
Stainless Steel | cULus, ETL, ENERGYSTAR | Right |
Each for $3,793.88
|
|
|||
361058617
|
ABS
PHABTNSFUCBI0420SSLH |
Stainless Steel | cULus, ETL, ENERGYSTAR | Left |
Each for $3,879.57
|
|
|||
Description
These cutting-edge pharmacy freezers are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage.
- With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- These built-in freezers utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Built-in units are designed with front ventilation systems, allowing easy installation into a bench or countertop.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Freezer | |
119 L | |
1 | |
Undercounter | |
NEMA 5-15 | |
H-drive |
4.2 cu. ft. | |
-15°C to -28°C | |
2 | |
Microprocessor Temperature Controller | |
115 V |