missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Undercounter Built-In Pharmacy Freezer
Experience the best in vaccine refrigeration, certified to the NSF/ANSI 456 Vaccine Standard.
Supplier: ABS PHABTNSFUCBI0420SSLH
Description
These cutting-edge pharmacy freezers are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage.
- With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- These built-in freezers utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Built-in units are designed with front ventilation systems, allowing easy installation into a bench or countertop.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Freezer | |
119 L | |
Hinged | |
Left | |
Stainless Steel | |
cULus, ETL, ENERGYSTAR | |
Microprocessor Temperature Controller | |
115 V |
4.2 cu. ft. | |
-15°C to -28°C | |
1 | |
Stainless Steel | |
2 | |
Undercounter | |
NEMA 5-15 | |
H-drive |