missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wayne Safety™ Tuff Blue Nitrile Gloves
These powder-free nitrile gloves are made of 100% nitrile without fillers or natural rubber latex. Ideal for the healthcare setting.
$8.64 - $8.88
Specifications
Certifications/Compliance | CFIA Approved, Health Canada Class 2 Medical Device License |
---|---|
Certifications/Compliance (Europe) | EN374, EN455 |
Applications | Healthcare |
Color | Blue |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-635-1434
|
Wayne Safety™
15I700PFS |
Small |
Pack of 100 Each for $8.72
Case of 10 Pack for $87.20
|
|
|||||
29-635-1435
|
Wayne Safety™
15I700PFM |
Medium |
Pack of 100 Each for $8.72
Case of 10 Pack for $87.20
|
|
|||||
29-635-1436
|
Wayne Safety™
15I700PFL |
Large |
Pack of 100 Each for $8.64
Case of 10 Pack for $86.40
|
|
|||||
29-635-1437
|
Wayne Safety™
15I700PFXL |
X-Large |
Pack of 100 Each for $8.88
Case of 10 Pack for $88.80
|
|
|||||
Description
- Puncture and tear-resistant for prolonged usage
- Ideal sensitivity
- Better protection against oil, grease and organic solvents
- Approved for use to protect against Fentanyl Citrate permeation and other healthcare applications
Specifications
CFIA Approved, Health Canada Class 2 Medical Device License | |
Healthcare | |
Single-use | |
Yes | |
Powder Free | |
Non-sterile | |
100 Gloves/Box |
EN374, EN455 | |
Blue | |
Smooth | |
Nitrile | |
Nitrile Examination Glove | |
No |