missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wayne Safety™ Tuff Blue Nitrile Gloves
These powder-free nitrile gloves are made of 100% nitrile without fillers or natural rubber latex. Ideal for the healthcare setting.
Supplier: Wayne Safety™ 15I700PFL
Description
- Puncture and tear-resistant for prolonged usage
- Ideal sensitivity
- Better protection against oil, grease and organic solvents
- Approved for use to protect against Fentanyl Citrate permeation and other healthcare applications
Specifications
CFIA Approved, Health Canada Class 2 Medical Device License | |
Healthcare | |
Single-use | |
Yes | |
Powder Free | |
Large | |
No | |
100 Gloves/Box |
EN374, EN455 | |
Blue | |
Smooth | |
Nitrile | |
Nitrile Examination Glove | |
Non-sterile | |
15I700PFL |