missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ Boronate-5PW HPLC Guardgel Kit, Sold by MilliporeSigma™ Supelco™
Boronate-5PW HPLC guardgel kit
$1279.91 - $1464.75
Specifications
pH | 2 to 9 |
---|---|
Particle Size | 20 μm |
Column Capacity | 40 μmol/mL, resin adsorption capacity (sorbitol) |
Stationary Phase | M-aminophenyl boronate phase |
Technique | Affinity |
Description
- Guardgel Kit for TSKgel Boronate-5PW columns
- 5 mL packing material, specified in the product description, in an appropriate slurry solvent.
- Column holder
- 2 external end fittings
- 2 caps with M6 threads
- Packing adaptor
- ≤20% organic solvent
- ≤3 M salt concentration
Specifications
2 to 9 | |
40 μmol/mL, resin adsorption capacity (sorbitol) | |
Affinity |
20 μm | |
M-aminophenyl boronate phase |
TSKgel is a registered trademark of Tosoh Corporation