missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint™ Scientific Touchscreen Manual Defrost Laboratory and Medical Freezer with Hydrocarbon Refrigerants
This touchscreen manual defrost freezer for medical and laboratory purposes offer professional cold storage for scientific and industrial settings.
$14226.15 - $14873.87
Specifications
Type | Laboratory Freezer |
---|---|
Temperature Range | -15°C to -25°C |
Door Style | Solid Swing |
Cabinet Material | Scratch-resistant Painted Steel |
Chamber Material | Painted Steel |
Catalog Number | Mfr. No. | Capacity (English) | Certifications/Compliance | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Certifications/Compliance | Price | Quantity | ||||
361058672
|
Corepoint™ Scientific
NSPF141WWW0MHCTS |
14 cu. ft. | cULus, ETL, ENERGYSTAR |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
361058675
|
Corepoint™ Scientific
NSPF201WWW0MHCTS |
17 cu. ft. | cULus |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
361058660
|
Corepoint™ Scientific
NSPF171WWW0MHCTS |
17 cu. ft. | cULus, ETL, ENERGYSTAR |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Units come equipped with:
- Microprocessor temperature control
- Array of temperature alarms
- Probe access
- Keyed door locks
- Natural hydrocarbon refrigerants
- Our freezers showcase elite features including state-of-the-art touchscreen controllers, advanced alarms and data logging capabilities and unparalleled temperature control.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Laboratory Freezer | |
Solid Swing | |
Painted Steel | |
Upright | |
NEMA 5-15 | |
H-drive |
-15°C to -25°C | |
Scratch-resistant Painted Steel | |
6 | |
Internal Data Logger USB | |
115 V |