missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ TenActiv™ A8 Cut-Resistant Sleeves
KPSTA18TH is an A8 Cut-Resistant Sleeve with STAYZ-UP™ armbands with thumb hole. Some suggested applications are Sheet Metal Handling, Metal Fabrication, Glass handling and Automotive.
$32.78 - $32.78
Specifications
Construction | Seamless Knit |
---|---|
Material | HPPE |
Color | Black |
Sterility | Non-sterile |
Disposable | Reusable |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
296368314
|
Superior Glove™
KPSTA18THS |
Small |
Pair for $32.78
Pack of 12 Pair for $393.36
|
|
|||||
296368315
|
Superior Glove™
KPSTA18THM |
Medium |
Pair for $32.78
Pack of 12 Pair for $393.36
|
|
|||||
296368316
|
Superior Glove™
KPSTA18THL |
Large |
Pair for $32.78
Pack of 12 Pair for $393.36
|
|
|||||
296368317
|
Superior Glove™
KPSTA18THXL |
X-Large |
Pair for $32.78
Pack of 12 Pair for $393.36
|
|
|||||
296368318
|
Superior Glove™
KPSTA18THXXL |
2X-Large |
Pair for $32.78
Pack of 12 Pair for $393.36
|
|
|||||
Description
- Sleeves stay cool for all-day comfort
- STAYZ-UP™ armbands and thumb holes keep sleeves in place and eliminate sliding
- Newly developed SMART-TENSION machine gives armbands twice the stretch and recovery compared to previous generations
- FDA AND CFIA compliant
Specifications
Seamless Knit | |
Black | |
Reusable | |
20 in. |
HPPE | |
Non-sterile | |
No | |
50.8 cm |