missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ TenActiv™ A8 Cut-Resistant Sleeves
KPSTA18TH is an A8 Cut-Resistant Sleeve with STAYZ-UP™ armbands with thumb hole. Some suggested applications are Sheet Metal Handling, Metal Fabrication, Glass handling and Automotive.
Supplier: Superior Glove™ KPSTA18THM
Description
- Sleeves stay cool for all-day comfort
- STAYZ-UP™ armbands and thumb holes keep sleeves in place and eliminate sliding
- Newly developed SMART-TENSION machine gives armbands twice the stretch and recovery compared to previous generations
- FDA AND CFIA compliant
Specifications
Seamless Knit | |
HPPE | |
Non-sterile | |
ANSI A8 | |
20 in. | |
3.75 in. |
Medium | |
Black | |
Reusable | |
No | |
50.8 cm | |
9.525 cm |