missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ TenActiv™ A5 Stay-Cool Cut-Resistant Sleeves
KTAFGT18SFT is an A5 Cut-Resistant Sleeve with silicone-free elastic and STAYZ-UP™ armbands. Some suggested applications are Aerospace, Paintline and Automotive Assembly.
$21.32 - $21.32
Specifications
Construction | Seamless Knit |
---|---|
Material | HPPE |
Color | Gray |
Sterility | Non-sterile |
Disposable | Reusable |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
296368319
|
Superior Glove™
KTAFGT18SFTXS |
X-Small |
Pair for $21.32
Pack of 12 Pair for $255.84
|
|
|||||
296368320
|
Superior Glove™
KTAFGT18SFTS |
Small |
Pair for $21.32
Pack of 12 Pair for $255.84
|
|
|||||
296368321
|
Superior Glove™
KTAFGT18SFTM |
Medium |
Pair for $21.32
Pack of 12 Pair for $255.84
|
|
|||||
296368322
|
Superior Glove™
KTAFGT18SFTL |
Large |
Pair for $21.32
Pack of 12 Pair for $255.84
|
|
|||||
296368323
|
Superior Glove™
KTAFGT18SFTXL |
X-Large |
Pair for $21.32
Pack of 12 Pair for $255.84
|
|
|||||
Description
- Made with TenActiv™ yarn that is stronger than steel on an equal weight basis
- Sleeves stay cool for all-day comfort
- STAYZ-UP™ armbands with polymer dots and thumb holes hold sleeves in place and eliminate sliding
- Silicone-free elastic reduces risk of contamination
- Available with or without the thumb holes
Specifications
Seamless Knit | |
Gray | |
Reusable | |
20 in. |
HPPE | |
Non-sterile | |
No | |
50.8 cm |