missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ TenActiv™ A5 Stay-Cool Cut-Resistant Sleeves
KTAFGT18SFT is an A5 Cut-Resistant Sleeve with silicone-free elastic and STAYZ-UP™ armbands. Some suggested applications are Aerospace, Paintline and Automotive Assembly.
Supplier: Superior Glove™ KTAFGT18SFTL
Description
- Made with TenActiv™ yarn that is stronger than steel on an equal weight basis
- Sleeves stay cool for all-day comfort
- STAYZ-UP™ armbands with polymer dots and thumb holes hold sleeves in place and eliminate sliding
- Silicone-free elastic reduces risk of contamination
- Available with or without the thumb holes
Specifications
Seamless Knit | |
HPPE | |
Non-sterile | |
No | |
4 in. |
Large | |
Gray | |
Reusable | |
50.8 cm | |
10.16 cm |