missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Shock Trooper Lined Gloves
Shock Trooper Lined Gloves are made of lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining that keeps hands warm in cold conditions and provides better dexterity.
$391.58 - $391.58
Specifications
Back Material | Full Grain Goatskin Leather |
---|---|
Certifications/Compliance | ANSI Cut, ANSI Impact, ANSI Puncture |
Certifications/Compliance (Europe) | EN388 |
Chemotherapeutic Rated | No |
Chlorinated | No |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-099-764
|
Watson Gloves
95785S |
Small |
Case of 6 Pair for $391.58
|
|
|||||
17-099-773
|
Watson Gloves
95785M |
Medium |
Case of 6 Pair for $391.58
|
|
|||||
17-099-910
|
Watson Gloves
95785L |
Large |
Case of 6 Pair for $391.58
|
|
|||||
17-099-833
|
Watson Gloves
95785X |
X-Large |
Case of 6 Pair for $391.58
|
|
|||||
17-099-771
|
Watson Gloves
95785XXL |
2X-Large |
Case of 6 Pair for $391.58
|
|
|||||
Description
- Lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining
- Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
- Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
- Knuckle and finger components feature D3O™ iA
- Vibration absorbing EVA padded palm patch and wrist patch
- Stitched with Aramid Fiber thread
- Snug-fitting shirred elastic wrist with slip-on style cuff
- Partial proceeds go toward Wounded Warriors Canada
Specifications
Full Grain Goatskin Leather | |
EN388 | |
No | |
Cut and Sewn | |
Full Sleeve | |
Industrial | |
Brown, Hi-vis Orange | |
Smooth | |
Yes | |
Work Gloves | |
Gunn | |
No | |
Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline, Winter | |
Brown | |
1 Pair of Gloves | |
Lined | |
Full Grain Goatskin Leather | |
Cut, Impact, Puncture, Abrasion, Oil, Cold, Water | |
Straight | |
23 cm | |
11.5 cm | |
0.25 kg |
ANSI Cut, ANSI Impact, ANSI Puncture | |
No | |
Uncoated | |
Leather | |
P-aramid Blend Glove | |
Uncoated | |
Reusable | |
Ambidextrous | |
Thinsulate | |
Non-sterile | |
EN388:2X44FP | |
Full | |
Men's | |
Elasticated | |
Thinsulate | |
95785 | |
ANSI/ISEA 105-16 Level 4 | |
Shock Trooper | |
9.5 in. | |
4.5 in. | |
0.6 lb. |