missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Shock Trooper Lined Gloves
Shock Trooper Lined Gloves are made of lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining that keeps hands warm in cold conditions and provides better dexterity.
Supplier: Watson Gloves 95785S
Description
- Lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining
- Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
- Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
- Knuckle and finger components feature D3O™ iA
- Vibration absorbing EVA padded palm patch and wrist patch
- Stitched with Aramid Fiber thread
- Snug-fitting shirred elastic wrist with slip-on style cuff
- Partial proceeds go toward Wounded Warriors Canada
Specifications
Full Grain Goatskin Leather | |
EN388 | |
No | |
Cut and Sewn | |
Full Sleeve | |
Industrial | |
Brown, Hi-vis Orange | |
Smooth | |
Yes | |
Work Gloves | |
Non-sterile | |
EN388:2X44FP | |
Full | |
Men's | |
Elasticated | |
Thinsulate | |
95785 | |
ANSI/ISEA 105-16 Level 4 | |
Shock Trooper | |
9.5 in. | |
4.5 in. | |
0.6 lb. |
ANSI Cut, ANSI Impact, ANSI Puncture | |
No | |
Uncoated | |
Leather | |
P-aramid Blend Glove | |
Uncoated | |
Reusable | |
Ambidextrous | |
Thinsulate | |
Small | |
Gunn | |
No | |
Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline, Winter | |
Brown | |
1 Pair of Gloves | |
Lined | |
Full Grain Goatskin Leather | |
Cut, Impact, Puncture, Abrasion, Oil, Cold, Water | |
Straight | |
23 cm | |
11.5 cm | |
0.25 kg |