missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Shock Trooper Gloves

Shock Trooper Gloves are made of ANSI A7 Cut Shield™, a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres.

$367.82 - $367.82

Specifications

Back Material Goatskin Leather
Certifications/Compliance ANSI CUT, ANSI PUNCTURE, ANSI IMPACT
Certifications/Compliance (Europe) EN388
Chemotherapeutic Rated No
Chlorinated No
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-099-904
View Documents
Watson Gloves
5785S
Small
Case of 6 Pair for $367.82
Only null left
 
17-099-794
View Documents
Watson Gloves
5785M
Medium
Case of 6 Pair for $367.82
Only null left
 
17-099-926
View Documents
Watson Gloves
5785L
Large
Case of 6 Pair for $367.82
Only null left
 
17-099-907
View Documents
Watson Gloves
5785X
X-Large
Case of 6 Pair for $367.82
Only null left
 
17-099-847
View Documents
Watson Gloves
5785XXL
2X-Large
Case of 6 Pair for $367.82
Only null left
 
Description

Description

  • Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
  • Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
  • Knuckle and finger components feature D3O™ iA
  • Vibration absorbing gel padded palm patch and wrist patch
  • Stitched with Aramid Fiber thread
  • Snug-fitting shirred elastic wrist with slip-on style cuff
  • Partial proceeds go toward Wounded Warriors Canada
Specifications

Specifications

Goatskin Leather
EN388
No
Cut and Sewn
Full Sleeve
Industrial
Brown, Black
Smooth
Yes
Work Gloves
Gunn
No
Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline
Brown
1 pair of gloves
Unlined
5785
ANSI/ISEA 105-16 Level 4
Shock Trooper
Straight
23 cm
0.6 lb.
ANSI CUT, ANSI PUNCTURE, ANSI IMPACT
No
Uncoated
Leather
P-aramid Blend Glove
Uncoated
Reusable
Ambidextrous
Goatskin Leather, Thermoplastic Rubber
Non-sterile
EN388:2X43FP
Full
Men's
Elasticated
No
Unlined
Full Grain Goatskin Leather
Cut, Puncture, Impact, Water, Oil, Abrasion
4
9.5 in.
11.5 cm
0.27 kg
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'