missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Shock Trooper Gloves
Shock Trooper Gloves are made of ANSI A7 Cut Shield™, a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres.
Supplier: Watson Gloves 5785S
Description
- Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
- Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
- Knuckle and finger components feature D3O™ iA
- Vibration absorbing gel padded palm patch and wrist patch
- Stitched with Aramid Fiber thread
- Snug-fitting shirred elastic wrist with slip-on style cuff
- Partial proceeds go toward Wounded Warriors Canada
Specifications
Goatskin Leather | |
EN388 | |
No | |
Cut and Sewn | |
Full Sleeve | |
Industrial | |
Brown, Black | |
Smooth | |
Yes | |
Work Gloves | |
Non-sterile | |
EN388:2X43FP | |
Full | |
Men's | |
Elasticated | |
No | |
Unlined | |
Full Grain Goatskin Leather | |
Cut, Puncture, Impact, Water, Oil, Abrasion | |
4 | |
9.5 in. | |
4.5 in. | |
0.6 lb. |
ANSI CUT, ANSI PUNCTURE, ANSI IMPACT | |
No | |
Uncoated | |
Leather | |
P-aramid Blend Glove | |
Uncoated | |
Reusable | |
Ambidextrous | |
Goatskin Leather, Thermoplastic Rubber | |
Small | |
Gunn | |
No | |
Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline | |
Brown | |
1 pair of gloves | |
Unlined | |
5785 | |
ANSI/ISEA 105-16 Level 4 | |
Shock Trooper | |
Straight | |
23 cm | |
11.5 cm | |
0.27 kg |