missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SGE Autosampler Syringes, Cemented Needle (N)
For use with CTC/LEAP PAL GC
$83.98 - $179.51
Specifications
Product Type | SGE Autosampler Syringe |
---|---|
Needle Point Number | 1 |
Quantity | 1 Ea. |
Length (Metric) Needle | 50 mm |
Needle Point Style | Cone |
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Price | Quantity | ||||
111010900
|
MilliporeSigma™ Supelco™
29623U |
5 μL | 26 G |
Each for $142.53
|
|
||||
111011378
|
MilliporeSigma™ Supelco™
29624U |
10 μL | 23 G |
Each for $83.98
|
|
||||
111011370
|
MilliporeSigma™ Supelco™
29625U |
10 μL | 26 G |
Each for $86.70
|
|
||||
111010618
|
MilliporeSigma™ Supelco™
29629U |
25 μL | 23 G |
Each for $179.51
|
|
||||
Specifications
SGE Autosampler Syringe | |
1 Ea. | |
Cone | |
Cemented |
1 | |
50 mm | |
CTC, LEAP |