Learn More
Saint Gobain Life Sciences Versilon™ SE-200 Tubing
Phthalate-free chemical inert transfer Versilon™ SE-200 Tubing.
Supplier: Saint Gobain Life Sciences AJD00007
Description
Offering flexibility, glass-like clarity and outstanding bend radius, Versilon SE-200 can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can accommodate a wide variety of fluids, from corrosives to MEK-based solvents. The inert liner limits the potential of fluid contamination during transfer.
- Crystal clarity
- Improved flexibility when compared to rigid fluoropolymer tubing
- Chemically resistant and inert
- Non-contaminating fluid path
- Contains no BPA or phthalates
Typical Applications
- Chemical processing
- Paint and solvent production and packaging
- Adhesive transfer lines
- Semiconductor processing
- Photographic processing equipment
- Fertilizer and pesticide distribution
Specifications
Not Autoclavable | |
3.2 mm | |
0.25 in. | |
50 ft. | |
1/16 in. | |
Chemical processing, semiconductor, adhesive transfer, fertilizer and pesticide distribution | |
-36°C | |
250 lb-f/in | |
Clear | |
26 mm bend radius | |
165°F | |
Tubing |
0.125 in. | |
FEP | |
6.35 mm | |
15 m | |
1.6 mm | |
-32°F | |
1 Ea. | |
Non-sterile | |
65 (Shore A) | |
85 psi | |
74°C |