missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Rubber Pipette Bulbs
Durable rubber pipette bulbs allow filling and dispensing of liquids within glass or plastic serological pipettes
Supplier: Eisco™ CH0230C
Description
- Made of high quality, durable rubber
- For use with serological pipettes
- Clearly marked, easy to read
- Great for any school or home laboratory
Specifications
Serological Pipette | |
Not Autoclavable | |
Reusable | |
Round | |
Pear | |
Non-sterile | |
15 mL | |
1 | |
50.8 mm | |
25.4 mm | |
25.4 mm |
Pear shaped | |
Red | |
Pipette | |
Rubber | |
1 | |
Bulb, Pear-shaped | |
Pipette | |
2 in. | |
1 in. | |
1 in. | |
0.1 lb. |