missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Rubber Pipette Bulbs
Durable rubber pipette bulbs allow filling and dispensing of liquids within glass or plastic serological pipettes
$1.33 - $16.03
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Red |
Disposable | Reusable |
For Use With | Pipette |
Grip Type | Round |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
S27027
|
Eisco™
CH0232B |
2 mL |
Each for $1.33
|
|
|||||
S29387
|
Eisco™
CH0230B |
10 mL |
Each for $4.87
|
|
|||||
S27025
|
Eisco™
CH0230C |
15 mL |
Each for $5.57
|
|
|||||
S23792
|
Eisco™
CH0230D |
25 mL |
Each for $7.37
|
|
|||||
S27026
|
Eisco™
CH0230G |
100 mL |
Each for $16.03
|
|
|||||
Description
- Made of high quality, durable rubber
- For use with serological pipettes
- Clearly marked, easy to read
- Great for any school or home laboratory
Specifications
Not Autoclavable | |
Reusable | |
Round | |
Pear | |
Non-sterile |
Red | |
Pipette | |
Rubber | |
1 | |
1 |