missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ SAX-NP3 Strong Anion Exchange Guard Cartridge and Holder, 3 μm Particle Size, Stainless Steel
Used for the analyis or small scale purification of negatively charged biopolymers, such as glycoprotein isoforms, pegylated proteins and oligonucleotide.
$1075.34 - $1075.34
Specifications
pH | 2.0 to 12.0 |
---|---|
Particle Size | 3 μm |
Length (Metric) | 1 cm |
Pore Size | Non-porous |
Type | Anion Exchange HPLC Guard Cartridge and Holder |
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.Specifications
2.0 to 12.0 | |
1 cm | |
Anion Exchange HPLC Guard Cartridge and Holder | |
Anion Exchange | |
Proteomix |
3 μm | |
Non-porous | |
Stainless Steel | |
HPLC |
Proteomix is a registered trademark of Sepax Technologies