Learn More
ABS Premium Laboratory Refrigerator
Delivering superior cooling to laboratory environments.
Supplier: ABS ABTHCSPL23
Description
Engineered with variable speed compressors (VSCs), these units feature ultra-quiet operation and significant energy savings. VSCs optimize energy consumption by self-adjusting to cooling demands. These compressors also deliver enhanced system performance and provide a longer lifespan than other compressor variations.
- Ultra-quiet variable speed compressors
- Superior energy efficiency
- Microprocessor temperature control
- Full array of alarms
- Natural hydrocarbon refrigerants
Enjoy the uniformity and speed of microprocessor temperature control and a full array of alarms to safeguard your products. Unit controllers also come with a battery backup to keep your data safe. Upgrade your laboratory environment with these premium refrigerators and welcome energy savings, noise reduction, smooth operation, and improved system performance to your work environment.
Specifications
Laboratory Refrigerator | |
651 L | |
Solid Swing | |
5 | |
Powder-coated Steel | |
Upright | |
Variable Speed | |
115 V |
23 cu. ft. | |
1°C to 10°C | |
1 | |
Scratch-resistant Painted Steel | |
ETL Listed, ENERGYSTAR | |
Built-in Temperature and Alarm Event Logging, USB Export | |
NEMA 5-15 |