missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Performance Plastic Chemical Wash Bottles without Label
Performance Plastic Wash Bottles are made of low-density polyethylene (LDPE) for superior quality, strength, and flexibility. These bottles include a blank white area for users to label as needed.
Supplier: Eisco™ CHWB1002
Description
- Chemical wash bottle without pre-printed label
- Does offer a blank area to write in contents
- Performance plastic is durable yet extremely responsive
- Made of low-density polyethylene (LDPE)
- Self-venting design to eliminate leaks and dripping
- Wide mouth for easy filling
- Innovative flex ink won't fade, crack, or peel
Specifications
500 mL | |
Clear | |
LDPE | |
1 | |
Non-sterile | |
Yes | |
Reusable | |
Narrow | |
23.49 cm | |
Chemicals | |
2.75 in. | |
Unlabeled | |
5 cm |
17 oz. | |
Used to rinse various pieces of laboratory glassware, such as test tubes and round bottom flasks. | |
6.98 cm | |
1/Pk. | |
12.7 cm | |
Not Autoclavable | |
No | |
Cylindrical | |
Wash Bottle | |
5 in. | |
9.25 in. | |
Plastic | |
Screw Cap |