missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Performance Plastic Chemical Wash Bottles without Label
Performance Plastic Wash Bottles are made of low-density polyethylene (LDPE) for superior quality, strength, and flexibility. These bottles include a blank white area for users to label as needed.
$10.97 - $148.90
Specifications
Color | Clear |
---|---|
For Use With (Application) | Used to rinse various pieces of laboratory glassware, such as test tubes and round bottom flasks. |
Material | LDPE |
Sterility | Non-sterile |
Closure Included | Yes |
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
S27136
|
Eisco™
CHWB1001 |
250 mL | 1/Pk. |
Each for $10.97
|
|
||||
S27137
|
Eisco™
CHWB1001PK2 |
250 mL | 2/Pk. |
Pack of 2 Each for $22.07
|
|
||||
S27138
|
Eisco™
CHWB1001PK6 |
250 mL | 6/Pk. |
Pack of 6 Each for $66.17
|
|
||||
S27139
|
Eisco™
CHWB1002 |
500 mL | 1/Pk. |
Each for $16.77
|
|
||||
S27140
|
Eisco™
CHWB1002PK2 |
500 mL | 2/Pk. |
Pack of 2 Each for $33.10
|
|
||||
S27141
|
Eisco™
CHWB1002PK6 |
500 mL | 6/Pk. |
Pack of 6 Each for $99.27
|
|
||||
S27142
|
Eisco™
CHWB1003 |
1000 mL | 1/Pk. |
Each for $24.77
|
|
||||
S27143
|
Eisco™
CHWB1003PK2 |
1000 mL | 2/Pk. |
Pack of 2 Each for $49.63
|
|
||||
S27144
|
Eisco™
CHWB1003PK6 |
1000 mL | 6/Pk. |
Pack of 6 Each for $148.90
|
|
||||
Description
- Chemical wash bottle without pre-printed label
- Does offer a blank area to write in contents
- Performance plastic is durable yet extremely responsive
- Made of low-density polyethylene (LDPE)
- Self-venting design to eliminate leaks and dripping
- Wide mouth for easy filling
- Innovative flex ink won't fade, crack, or peel
Specifications
Clear | |
LDPE | |
Yes | |
Reusable | |
Narrow | |
Wash Bottle | |
Unlabeled | |
Screw Cap |
Used to rinse various pieces of laboratory glassware, such as test tubes and round bottom flasks. | |
Non-sterile | |
Not Autoclavable | |
No | |
Cylindrical | |
Chemicals | |
Plastic |