missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Overtime Performance Gloves
Overtime Performance Gloves have a D3O™ knuckle bar that provides shock absorption and impact protection. Heavy duty microfibre palm with foam padding and silicone print provides a sure-grip.
$248.97 - $248.97
Specifications
Back Material | Spandex |
---|---|
Certifications/Compliance | ANSI Impact 2 |
Certifications/Compliance (Europe) | EN388 |
Applications | Industrial |
Coating Material | Uncoated |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-099-915
|
Watson Gloves
025M |
Medium |
Case of 6 Pair for $248.97
|
|
|||||
17-099-801
|
Watson Gloves
025L |
Large |
Case of 6 Pair for $248.97
|
|
|||||
17-099-896
|
Watson Gloves
025X |
X-Large |
Case of 6 Pair for $248.97
|
|
|||||
Description
- D3O™ knuckle bar provides shock absorption and impact protection.
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Heavy duty microfibre palm with foam padding
- Silicone print provides a sure-grip
- Air flow mesh on back of hand
- Heavy duty rubber on fingers and thumb
- Microfibre thumb saddle
- Snug-fitting neoprene wrist
- Secure Velcro™ closure
Specifications
Spandex | |
EN388 | |
Uncoated | |
Reusable | |
Ambidextrous | |
Spandex, Microfiber | |
Non-sterile | |
EN388:3121XP | |
Full | |
Men's | |
Velcro™ | |
No | |
Unlined | |
Spandex, Microfibre | |
9.5 in. |
ANSI Impact 2 | |
Industrial | |
Black | |
Partially Textured | |
Yes | |
Work Gloves | |
Gunn | |
No | |
High Preformance, Mechanic, General Labor | |
Black | |
1 Pair of Gloves | |
No | |
Impact | |
Straight | |
23 cm |