missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Narrow Stem Transfer Pipets
Narrow stem transfer pipets feature long, thin stems which are flexible and can be bent to access narrow openings and small diameter tubes.
$116.83 - $720.37
Specifications
Autoclavable | Not Autoclavable |
---|---|
Calibrated | No |
Material | LDPE |
Graduated | No |
Color | Natural |
Catalog Number | Mfr. No. | Volume (Metric) | Packaging Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Packaging Type | Price | Quantity | ||||
21-381-301
|
Globe Scientific
136020* |
4 mL | 500/Pk., 10 Pk/Cs. |
N/A
|
|
||||
21-381-300
|
Globe Scientific
136020S01 |
4 mL | Individually Wrapped, 100/Pk., 5 Pk/Cs. |
N/A
|
|
||||
21-381-299
|
Globe Scientific
136020S20 |
4 mL | 20/Pk., 25 Pk/Cs. |
N/A
|
|
||||
21-381-298
|
Globe Scientific
136030 |
4.5 mL | 500/Pk., 10 Pk/Cs. |
N/A
|
|
||||
21-381-297
|
Globe Scientific
136030S01 |
4.5 mL | Individually Wrapped, 100/Pk., 5 Pk/Cs. |
N/A
|
|
||||
21-381-296
|
Globe Scientific
136030S20 |
4.5 mL | 20/Pk., 25 Pk/Cs. |
N/A
|
|
||||
21-381-269
|
Globe Scientific
138040 |
1.2 mL | 500/Pk., 10 Pk/Cs. |
N/A
|
|
||||
21-381-268
|
Globe Scientific
138040S01 |
1.2 mL | Individually Wrapped, 100/Pk., 5 Pk/Cs. |
N/A
|
|
||||
21-381-267
|
Globe Scientific
138040S20 |
1.2 mL | 20/Pk., 25 Pk/Cs. |
N/A
|
|
||||
21-381-250
|
Globe Scientific
139040 |
15 mL | 250/Pk., 10 Pk/Cs. |
N/A
|
|
||||
21-381-249
|
Globe Scientific
139040S01 |
15 mL | Individually Wrapped, 25/Pk., 10 Pk/Cs. |
N/A
|
|
||||
21-381-248
|
Globe Scientific
139040S20 |
15 mL | 20/Pk., 25 Pk/Cs. |
N/A
|
|
||||
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
Not Autoclavable | |
LDPE | |
Natural |
No | |
No | |
Single-use |