missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Narrow Stem Transfer Pipets

Narrow stem transfer pipets feature long, thin stems which are flexible and can be bent to access narrow openings and small diameter tubes.

Supplier:  Globe Scientific 136030

 View more versions of this product

Catalog No. 21-381-298


Only null left
Explore available promotions

Description

Description

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications

Specifications

Not Autoclavable
No
Non-sterile
No
500/Pk., 10 Pk/Cs.
4.5 mL
Narrow Stem Transfer Pipet
3.2 mL
LDPE
25
6.1 in.
Natural
155 mm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions