missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and Septa Assembled Kits

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

$87.15 - $244.08

Specifications

Closure Color Silver
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
View More Specs

Products 4
Catalog Number Mfr. No. Marking Spot Color Septum Price Quantity  
Catalog Number Mfr. No. Marking Spot Color Septum Price Quantity  
15-111-545
View Documents Promotion Details
DWK Life Sciences
111030ATA
No Clear PTFE, Silicone
Pack of 100 Each for $210.09
Only null left
 
15-111-548
View Documents Promotion Details
DWK Life Sciences
111040ATA
No Clear PTFE, Silicone, PTFE
Pack of 100 Each for $244.08
Only null left
 
15-111-561
View Documents Promotion Details
DWK Life Sciences
W111230AT
Yes Clear PTFE, Silicone
Pack of 100 Each for $87.15
Only null left
 
15-111-600
View Documents Promotion Details
DWK Life Sciences
W112230AT
Yes Amber PTFE, Silicone
Pack of 100 Each for $91.96
Only null left
 
Description

Description

Available with a variety of seal and septa types.
Specifications

Specifications

Silver
Borosilicate Glass (Type 1)
2 mL
MicroLiter
Crimp Cap
11 mm
12 mm
No
100
Aluminum
32 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'