missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and Septa Assembled Kits
Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.
Supplier: DWK Life Sciences W112230AT
Description
Available with a variety of seal and septa types.Specifications
Silver | |
12 mm | |
No | |
PTFE, Silicone | |
MicroLiter | |
Crimp Cap | |
11 mm |
Amber | |
Borosilicate Glass (Type 1) | |
2 mL | |
100 | |
Aluminum | |
32 mm | |
Yes |