missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms and Stationary Glides
Adjustable medium bench height EKO vinyl chair with adjustable arms and stationary glides.
$1322.27 - $1382.20
Specifications
Adjustable | Yes |
---|---|
Arm Style | 2-Way Adjustable Arms |
Autoclavable | Not Autoclavable |
Back Style | Standard |
Finish | Black |
Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
15-002-519
|
Fisherbrand™
EKO272004GAA |
Mandarin | Vinyl (Voyager) |
Each for $1,322.27
|
|
||||
15-002-562
|
Fisherbrand™
EKO272002GAA |
Bluebird | Vinyl (Voyager) |
Each for $1,322.27
|
|
||||
15-002-576
|
Fisherbrand™
EKO272026GAA |
Black | Vinyl (Voyager) |
Each for $1,322.27
|
|
||||
15-002-654
|
Fisherbrand™
EKO278613GAA |
Orange Kist | Vinyl (Trailblazer) |
Each for $1,354.60
|
|
||||
15-002-705
|
Fisherbrand™
EKO278823GAA |
Carbon | Vinyl (Supernova) |
Each for $1,382.20
|
|
||||
15-002-821
|
Fisherbrand™
EKO27BLKGAA |
Black | Vinyl (Trailblazer) |
Each for $1,354.60
|
|
||||
15-002-857
|
Fisherbrand™
EKO27NAVGAA |
Imperial Blue | Vinyl (Trailblazer) |
Each for $1,354.60
|
|
||||
15-002-928
|
Fisherbrand™
EKO272022GAA |
Elephant Gray | Vinyl (Voyager) |
Each for $1,322.27
|
|
||||
15-002-952
|
Fisherbrand™
EKO27GGAA |
Charcoal | Vinyl (Trailblazer) |
Each for $1,354.60
|
|
||||
15-003-021
|
Fisherbrand™
EKO27BURGAA |
Burgundy | Vinyl (Trailblazer) |
Each for $1,354.60
|
|
||||
15-003-257
|
Fisherbrand™
EKO278584GAA |
Taupe | Vinyl (Trailblazer) |
Each for $1,354.60
|
|
||||
15-003-329
|
Fisherbrand™
EKO278840GAA |
Sterling | Vinyl (Supernova) |
Each for $1,382.20
|
|
||||
15-003-409
|
Fisherbrand™
EKO278815GAA |
Borscht | Vinyl (Supernova) |
Each for $1,382.20
|
|
||||
15-003-509
|
Fisherbrand™
EKO272025GAA |
Graphite | Vinyl (Voyager) |
Each for $1,322.27
|
|
||||
15-003-520
|
Fisherbrand™
EKO278822GAA |
Storm | Vinyl (Supernova) |
Each for $1,382.20
|
|
||||
15-003-589
|
Fisherbrand™
EKO278567GAA |
Dove | Vinyl (Trailblazer) |
Each for $1,354.60
|
|
||||
15-003-591
|
Fisherbrand™
EKO278801GAA |
Marine Blue | Vinyl (Supernova) |
Each for $1,382.20
|
|
||||
15-003-734
|
Fisherbrand™
EKO27BGAA |
Colonial Blue | Vinyl (Trailblazer) |
Each for $1,354.60
|
|
||||
15-003-823
|
Fisherbrand™
EKO278501GAA |
Adobe White | Vinyl (Trailblazer) |
Each for $1,354.60
|
|
||||
15-003-965
|
Fisherbrand™
EKO272014GAA |
Ink | Vinyl (Voyager) |
Each for $1,322.27
|
|
||||
15-004-063
|
Fisherbrand™
EKO278809GAA |
Taupe | Vinyl (Supernova) |
Each for $1,382.20
|
|
||||
Description
- Adjustable from 20.5 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
Yes | |
Not Autoclavable | |
Black | |
Nylon Reinforced Fiberglass | |
300 lb. | |
20.5 to 28 in. | |
15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
Stationary Glides | |
46 cm | |
Yes | |
No | |
No | |
Medium Bench Height |
2-Way Adjustable Arms | |
Standard | |
Laboratory Seating | |
Black Nylon Reinforced Fiberglass | |
Pneumatic | |
Yes | |
43 lb. | |
18 in. | |
Yes | |
No | |
Yes | |
Laboratory Seat |