missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Adjustable Arms and Stationary Glides
Adjustable medium bench height EKO vinyl chair with adjustable arms and stationary glides.
Supplier: Fisherbrand™ EKO278840GAA
Description
- Adjustable from 20.5 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
20.5 to 28 in. | |
Stationary Glides | |
43 lb. | |
Black | |
300 lb. | |
Laboratory Seat | |
Laboratory Seating | |
Yes | |
2-Way Adjustable Arms | |
20.5 to 28 in. | |
46 cm | |
Yes | |
Vinyl (Supernova) |
No | |
18 in. | |
Yes | |
Black Nylon Reinforced Fiberglass | |
Nylon Reinforced Fiberglass | |
No | |
Pneumatic | |
No | |
Yes | |
Standard | |
Yes | |
Not Autoclavable | |
Sterling | |
Medium Bench Height |