missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics™ TrueFit™ Thin Nitrile Medical Exam Gloves
Provides tactile sensitivity for complex procedures
$31.10 - $34.74
Specifications
Chlorinated | No |
---|---|
Accelerator Free | No |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-636-4409
|
Medicom™
MED1185A |
X-Small |
Pack of 300 Each for $31.10
Case of 8 Pack for $248.80
|
|
|||||
29-636-4410
|
Medicom™
MED1185B |
Small |
Pack of 300 Each for $31.10
Case of 8 Pack for $248.80
|
|
|||||
29-636-4411
![]() |
Medicom™
MED1185C |
Medium |
Pack of 300 Each for $31.10
Case of 8 Pack for $248.80
|
![]() |
|||||
29-636-4413
|
Medicom™
MED1185E |
X-Large |
Pack of 300 Each for $34.42
Case of 8 Pack for $275.36
|
|
|||||
29-636-4412
|
Medicom™
MED1185D |
Large |
Pack of 300 Each for $34.74
Case of 8 Pack for $277.92
|
|
|||||
Description
Nitrile strength delivers enhanced barrier protection.
- Latex-free
- Powder free
- Textured fingertips
- Nonsterile
- Disposable
Specifications
No | |
Healthcare, Industrial, Laboratory | |
Blue | |
Fingertip Textured | |
Nitrile | |
Non-sterile | |
0.05 mm | |
≥14 MPa |
No | |
1.5 | |
Single-use | |
Yes | |
Powder Free | |
2 mil | |
No | |
22 cm |