missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics™ TrueFit™ Thin Nitrile Medical Exam Gloves

Provides tactile sensitivity for complex procedures
Supplier: Medicom™ MED1185C
Description
Nitrile strength delivers enhanced barrier protection.
- Latex-free
- Powder free
- Textured fingertips
- Nonsterile
- Disposable
Specifications
No | |
Healthcare, Industrial, Laboratory | |
Blue | |
Fingertip Textured | |
Nitrile | |
Medium | |
2 mil | |
No | |
1185C | |
≥9.05 in. |
No | |
1.5 | |
Single-use | |
Yes | |
Powder Free | |
Non-sterile | |
0.05 mm | |
Beaded | |
≥14 MPa | |
22 cm |