missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ MechPro Y7734 Thermal Mechanics Gloves
Thermal mechanics gloves designed to keep hands warm when working in temperatures down to 15°F.
$20.27 - $20.27
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Construction | Cut and Sewn |
Coating Material | Uncoated |
Color | Black, Gray |
Cut Resistance Rating | ANSI A2 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17010336
|
Wells Lamont™
Y7734S |
Small |
Pair for $20.27
|
|
|||||
17010337
|
Wells Lamont™
Y7734M |
Medium |
Pair for $20.27
|
|
|||||
17010338
|
Wells Lamont™
Y7734L |
Large |
Pair for $20.27
|
|
|||||
17010339
|
Wells Lamont™
Y7734XL |
X-Large |
Pair for $20.27
|
|
|||||
17010340
|
Wells Lamont™
Y7734XXL |
2X-Large |
Pair for $20.27
|
|
|||||
17010341
|
Wells Lamont™
Y7734XXXL |
3X-Large |
Pair for $20.27
|
|
|||||
17010342
|
Wells Lamont™
Y7734XXXXL |
4X-Large |
Pair for $20.27
|
|
|||||
Description
- Water resistant Spandex back
- Synthetic leather palm
- Inside of the glove has fleece and foam for warmth
- ANSI Cut Level 2
- ANSI Level 3 abrasion resistance
- ANSI Level 3 puncture resistance
Specifications
ANSI 3 | |
Uncoated | |
ANSI A2 | |
Specific | |
Thermal Mechanic's Gloves | |
>-9.4°C | |
Velcro™ | |
Y7734 | |
-9.4°C |
Cut and Sewn | |
Black, Gray | |
No Texture | |
Spandex, Leather, Terrycloth, Microfleece, Foam | |
>15°F | |
Keeping hands warm | |
Microfleece, Foam | |
15°F |