missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ MechPro Y7734 Thermal Mechanics Gloves
Thermal mechanics gloves designed to keep hands warm when working in temperatures down to 15°F.
Supplier: Wells Lamont™ Y7734XXXL
Description
- Water resistant Spandex back
- Synthetic leather palm
- Inside of the glove has fleece and foam for warmth
- ANSI Cut Level 2
- ANSI Level 3 abrasion resistance
- ANSI Level 3 puncture resistance
Specifications
ANSI 3 | |
Cut and Sewn | |
Black, Gray | |
No Texture | |
Spandex, Leather, Terrycloth, Microfleece, Foam | |
3X-Large | |
>-9.4°C | |
Velcro™ | |
Y7734 | |
-9.4°C |
No | |
Uncoated | |
ANSI A2 | |
Specific | |
Thermal Mechanic's Gloves | |
>15°F | |
Keeping hands warm | |
Microfleece, Foam | |
15°F |