missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ RollPruf™ Tripolymer Cleanroom Gloves

Hand-specific, triple polymer gloves provide durability and strength with color band at rolled cuff edge to identify size. Available in pair-pack or bulk-pack quantities.

Supplier:  MAPA™ 34513577

 View more versions of this product

Catalog No. 19-249-526


Only null left
Explore available promotions

Description

Description

  • Made from triple polymer blend of natural latex, neoprene, and nitrile
  • Suitable for Class 10/ISO Class 4 cleanroom applications
  • Recommended for use in semiconductor, electronics, aerospace, pharmaceutical and biotechnology
  • No pigments, fillers, or DOP plasticizers
  • Resists acids, salts, alcohols, ketones, and alkalis
  • Washed with ultrapure deionized water to remove particulate and surface reactive ions
  • Low-level nonvolatile residue protects sensitive products and processes
  • Stretch in palms and across knuckles allows freedom of movement and reduces tension and fatigue
  • Design provides acute sense of touch for precision handling and assembly
  • Color-coded cuff band (colored band does not contain titanium dioxide)
Specifications

Specifications

21 CFR 170-199, IEST-RPCC-0052
Class 10 (ISO 4)
Single-use
No
Powdered
Non-sterile
0.20 mm
513567
RollPruf™
30 cm
EN ISO 374-5
Yellow
Partially Textured
Tripolymer, Neoprene, Nitrile
9
8 mil
Gold
Pair-packed
11.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions