missing translation for 'onlineSavingsMsg'
Learn More

Corepoint™ Scientific Manual Defrost Laboratory and Medical Freezer with Hydrocarbon Refrigerant

Offering professional cold storage for scientific and industrial settings.

$6961.44 - $7159.35

Specifications

Type Laboratory Freezer
Temperature Range -15°C to -25°C
Door Style Solid Swing
No. of Doors 1
Cabinet Material Scratch-resistant Painted Steel
View More Specs

Products 2
Catalog Number Mfr. No. Model Price Quantity  
Catalog Number Mfr. No. Model Price Quantity  
361058681
View Documents
Corepoint™ Scientific
NSPF171WWW0MHC
NSPF171WWW0MHC
Each for $6,961.44
Only null left
 
361053727
View Documents
Corepoint™ Scientific
NSPF201WWW0MHC
NSPF201WWW0MHC
Each for $7,159.35
Only null left
 
Description

Description

Units come equipped with:

  • Microprocessor temperature control
  • Temperature alarms
  • Probe access
  • Keyed door locks
  • Natural hydrocarbon refrigerants
  • These versatile freezers provide multi-functional features in a cost-effective design.
  • All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications

Specifications

Laboratory Freezer
Solid Swing
Scratch-resistant Painted Steel
6
Upright
NEMA 5-15
H-drive
-15°C to -25°C
1
Painted Steel
cULus, ETL, ENERGYSTAR
Microprocessor Temperature Controller
115 V
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'