missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Lint Free Cleanroom Mounted Wipe Holder
Poltex lint free cleanroom wipe holder for CONTEC Amplitude Zeta wipes or equivalent. Suitable for clean room environment. Magnet, Tape, or Wall mount.
$172.88 - $247.41
Specifications
Product Type | Wipe Holder |
---|---|
Color | Clear |
Length (Metric) | 107.95 mm |
Holds | Wipes |
Material | PETG |
Catalog Number | Mfr. No. | Mounting | Dimensions (L x W x H) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | Dimensions (L x W x H) | Price | Quantity | ||||
22-022-580
|
Poltex
CONTEC1112M |
Magnetic Mount | 4.25 x 12.25 x 11 in. |
Each for $247.41
|
|
||||
22-022-579
|
Poltex
CONTEC1112T |
Double-sided Tape | 4.25 x 12.25 x 11 in. |
Each for $241.44
|
|
||||
22-022-578
|
Poltex
CONTEC1112W |
Wall Mount | 4.25 x 12.25 x 11 in. |
Each for $202.70
|
|
||||
22-022-577
|
Poltex
CONTEC89M |
Magnetic Mount | 4.25 x 9.25 x 8 in. |
Each for $217.61
|
|
||||
22-022-576
|
Poltex
CONTEC89T |
Double-sided Tape | 4.25 x 9.25 x 8 in. |
Each for $211.64
|
|
||||
22-022-575
|
Poltex
CONTEC89W |
Wall Mount | 4.25 x 9.25 x 8 in. |
Each for $172.88
|
|
||||
Description
- Holds a stack of lint free wipes
- Holds CONTEC Amplitude Zeta Wipes or equivalent
- Suitable for clean room environment
- Durable PETG construction
- Available in:
- Magnet mount (powerful magnets included)
- Tape mount (VHB Tape Included)
- Wall mount (screws/anchors included)
- Available for 8 x 9 in. or 11 x 12 in. wipe capacity
Specifications
Wipe Holder | |
107.95 mm | |
PETG | |
Open Top and Front |
Clear | |
Wipes | |
1 | |
Non-sterile |