missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Lint Free Cleanroom Mounted Wipe Holder
Poltex lint free cleanroom wipe holder for CONTEC Amplitude Zeta wipes or equivalent. Suitable for clean room environment. Magnet, Tape, or Wall mount.
Supplier: Poltex CONTEC1112T
Description
- Holds a stack of lint free wipes
- Holds CONTEC Amplitude Zeta Wipes or equivalent
- Suitable for clean room environment
- Durable PETG construction
- Available in:
- Magnet mount (powerful magnets included)
- Tape mount (VHB Tape Included)
- Wall mount (screws/anchors included)
- Available for 8 x 9 in. or 11 x 12 in. wipe capacity
Specifications
Wipe Holder | |
4.25 x 12.25 x 11 in. | |
311.15 mm | |
Wipes | |
Double-sided Tape | |
Open Top and Front |
Clear | |
107.95 mm | |
279.40 mm | |
PETG | |
1 | |
Non-sterile |