missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ LDPE Foam-lined Polypropylene Caps for Bulk Separates
Use these LDPE foam-lined caps are for general-purpose HDPE bulk separate containers.
$312.66 - $721.50
Specifications
Certification Parameters | None |
---|---|
Color | White |
Description | White PP Cap |
Material | Polypropylene |
Septa | N/A |
Catalog Number | Mfr. No. | Neck Finish | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Neck Finish | Price | Quantity | |||||
05-712-217
|
Thermo Scientific™
0673800WBP |
38-400 |
Case of 500 Each for $721.50
|
|
|||||
05-712-219
|
Thermo Scientific™
0674800WBP |
48-400 |
Case of 250 Each for $366.09
|
|
|||||
05-712-222
|
Thermo Scientific™
0672410WBP |
24-410 |
Case of 250 Each for $312.66
|
|
|||||
Description
Thermo Scientific™ LDPE Foam-lined Polypropylene White Caps are for general-purpose HDPE bulk separate containers. The same high quality caps used on our Thermo Scientific certified HDPE environmental sample containers. Bottles sold separately (013-series and 012-series). Unprocessed and uncertified.
- LDPE foam-lined white polypropylene cap
- Bottles sold separately: 013-series and 012-series
- Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
- Economically bulk packed
Includes: Cap only
Specifications
None | |
White PP Cap | |
N/A | |
LDPE Foam | |
Closure |
White | |
Polypropylene | |
Unprocessed | |
Round |