missing translation for 'onlineSavingsMsg'
Learn More

STERIS™ LabKlenz 200 Acid Detergent

LabKlenz 200 Acid Detergent: Low-foaming, phosphoric acid-based liquid for effective removal of lab residues. Environmentally friendly and reliable. pH (1%): 2.0.

Supplier:  STERIS™ 1L2002

 Afficher plus de versions de ce produit

Numéro de catalogue. 17-467-593


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

LabKlenz 200 Detergent is specially formulated for use in automated glassware washing applications both as a rinse aid and for the removal of particulate, scale, and inorganic soils.

HOW LABKLENZ 200 DETERGENT WORKS

LabKlenz 200 Detergent is a low-foaming, phosphoric acid based liquid detergent.

WHY LABKLENZ 200 DETERGENT?

  • Flexibility - Effective removal of laboratory residues in both soft and hard water
  • Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
  • Environmentally Friendly - Formulated with biodegradable surfactants
  • Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility

Physical Properties

pH (1%): 2.0, typical

Spécifications

Spécifications

Detergent
Clear Liquid
Unscented
Drum
113.56 L
No
2.0
Non-sterile
30 gal.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions